Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD CROWN VIC 05-11

  • Mfr # SP1040APPH

  • Zoro # G302037763


product price: $52.75
/ea

Key Features

Includes
Mounting Hardware
Inner Pad Thickness
0.201 in
Friction Material Composition
Metallic
Outer Pad Width
5.91 in
Outer Pad Height
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1040APPH
Zoro #
G302037763
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.201 in
Outer Pad Width
5.91 in
Outer Pad Height
1.55 in
Outer Pad Thickness
0.201 in
Inner Pad Height
1.55 in
Inner Pad Width
5.91 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.