Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Escape 01-07; Mazda Tribute Hydraulic Hose, Bh382462

  • Mfr # BH382462

  • Zoro # G9364018


product price: $14.79
/ea

Key Features

Length
17.3 in
Material
Metal and Rubber
Fitting Type
ISO Female Thread x Male Thread
Universal Fit
No
Line Covering
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH382462
Zoro #
G9364018
UPC #
829352748930
Country of Origin
Unknown

Dimensions

Length
17.3 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Fitting Type
ISO Female Thread x Male Thread
Universal Fit
No
Line Covering
Rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.