Zoro Homepage

Ford Escape 07-12; Mazda Tribute Bd920126,9792R

  • Mfr # 9792R

  • Zoro # G1803134


product price: $67.45
/ea

Key Features

Inside Diameter
10 in
Outside Diameter
0.46 in
Depth
2.441 in
Bolt Holes
5
Stud/Lug Hole Diameter
13.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9792R
Zoro #
G1803134
UPC #
829352749609
Country of Origin
Unknown

Dimensions

Inside Diameter
10 in
Outside Diameter
0.46 in
Depth
2.441 in
Stud/Lug Hole Diameter
13.35 mm

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.