Zoro Homepage

Ford Expedition 03-06; Lincoln Nav, BH382684

  • Mfr # BH382684

  • Zoro # G700618939


product price: $36.49
/ea

Key Features

Length
24 in
Material
Metal and Rubber
Includes
Gasket
Fitting Type
ISO Female Thread x Banjo
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH382684
Zoro #
G700618939
UPC #
829352717981
Country of Origin
Unknown

Dimensions

Length
24 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Includes
Gasket
Fitting Type
ISO Female Thread x Banjo
Universal Fit
No
Line Covering
Rubber

Description

Ford Expedition 03-06; Lincoln Nav

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.