This item is Discontinued.

Raybestos Ford Expedition 10-14/F-150 10-11 Semi Loaded Cal, Frc12170N FRC12170N

Ford Expedition 10-14/F-150 10-11 Semi Loaded Cal, Frc12170N (Discontinued)

  • Mfr # FRC12170N
  • Zoro # G1650799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC12170N
Zoro #
G1650799
UPC #
887213210835
Country of Origin
Unknown

Dimensions

Piston Diameter
53.9 mm
Mounting Hole Size
16 mm
Bleeder Screw Thread Size
3/8"-24

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
1.5 mm
Item
Disc Brake Caliper
Number of Pistons
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.