Shop RAYBESTOS
See all product information
Create Account
Ford Expedition 97-02/F-150 99-03 Semi Loaded Cal, Frc10910N
- Mfr # FRC10910N
- Zoro # G1639483
product price:Â
$
92.99
/ea
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Mounting Hole Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC10910N
- Zoro #
- G1639483
- UPC #
- 887213229967
- Country of Origin
- Unknown
- Material
- Cast Iron
- Surface Finish
- Plain
- Type
- Floating
- Item
- Disc Brake Caliper
- Caliper Configuration
- Semi-Loaded
- Mounting Hole Thread Pitch
- 2 mm
- Number of Pistons
- 2
Dimensions
- Mounting Hole Size
- 14 mm
- Piston Diameter
- 50.9 mm
- Bleeder Screw Thread Size
- 3/8"-24
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.