Ford Expedition 97-02/F-150 99-03 Semi Loaded Cal, Frc10912N

  • Mfr # FRC10912N

  • Zoro # G1641680


product price:  $80.39
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
1
Bleeder Screw Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC10912N
Zoro #
G1641680
UPC #
887213229981
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
3/8"-24
Piston Diameter
50.9 mm

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
1
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.