Ford Explorer 01-10 Semi Loaded Cal, Frc11267N

  • Mfr # FRC11267N

  • Zoro # G1655078


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Bleeder Screw Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC11267N
Zoro #
G1655078
UPC #
887213212228
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
3/8"-24
Piston Diameter
1.886 in

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper
Number of Pistons
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.