Ford Explorer 11-17/Flex 09-16 Semi Loaded Cal, Frc12051N

  • Mfr # FRC12051N

  • Zoro # G1649170


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Size
14 mm
Bleeder Screw Thread Size
M10-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC12051N
Zoro #
G1649170
UPC #
887213212488
Country of Origin
Unknown

Dimensions

Mounting Hole Size
14 mm
Bleeder Screw Thread Size
M10-1
Piston Diameter
47.5 mm

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Number of Pistons
2
Mounting Hole Thread Pitch
2 mm
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.