Shop RAYBESTOS
See all product information
Create Account
Ford Explorer 11-17/Flex 10-12/Taurus 13 Semi Loaded Cal, Frc12473N
- Mfr # FRC12473N
- Zoro # G1644270
product price:Â
$
97.65
/ea
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Integral Parking Brake
Bleeder Screw Thread Size
M10-1
Caliper Configuration
Semi-Loaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC12473N
- Zoro #
- G1644270
- UPC #
- 887213221770
- Country of Origin
- Unknown
- Material
- Cast Iron
- Surface Finish
- Plain
- Type
- Integral Parking Brake
- Item
- Disc Brake Caliper
- Caliper Configuration
- Semi-Loaded
- Mounting Hole Thread Pitch
- 1.75 mm
- Number of Pistons
- 1
Dimensions
- Bleeder Screw Thread Size
- M10-1
- Piston Diameter
- 45.4 mm
- Mounting Hole Size
- 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.