This item is Discontinued.

Raybestos Ford Explorer 11-17/Flex 10-12/Taurus 13 Semi Loaded Cal, Frc12474N FRC12474N

Ford Explorer 11-17/Flex 10-12/Taurus 13 Semi Loaded Cal, Frc12474N (Discontinued)

  • Mfr # FRC12474N
  • Zoro # G1646720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC12474N
Zoro #
G1646720
UPC #
887213221787
Country of Origin
Unknown

Dimensions

Piston Diameter
1.787 in
Bleeder Screw Thread Size
M10-1
Mounting Hole Size
12 mm

Details

Material
Cast Iron
Surface Finish
Plain
Type
Integral Parking Brake
Mounting Hole Thread Pitch
1.75 mm
Item
Disc Brake Caliper
Number of Pistons
1
Caliper Configuration
Semi-Loaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.