This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 680983
- Zoro #
- G900626307
- UPC #
- 887213026405
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 19 mm
- Height
- 38.7 mm
- Inside Diameter
- 9.6 in
- Outside Dia.
- 344.9 mm
- Center Hole Diameter
- 68.05 mm
- Bolt Hole Dia.
- 0.573 in
- Discard Thickness
- 0.689 in
- Mounting Hole Bolt Circle Diameter
- 4-1/2 in
Details
- Item
- Disc Brake Rotor
- Rotor Type
- Conventional
- Lug Hole Quantity
- 5
- Material
- Cast Iron
- Bolt Holes
- 5
- Surface Finish
- Smooth
- Type
- Vented
- Style
- Smooth-Plain
- Rotor Coating
- Coated
- Rotor Treatment
- Non-Cryo Treated
Description
Ford Explorer 13-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.