Zoro Homepage

Ford Explorer 95-02; Mercury Mount Control Cable, Bc95064

  • Mfr # BC95064

  • Zoro # G1653492


product price: $23.49
/ea

Key Features

Housing Length
69.62 in
Diameter
1/8 in
Fitting Type
Barrel x Loop
Cable Length
78.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC95064
Zoro #
G1653492
UPC #
30999955937
Country of Origin
Unknown

Dimensions

Housing Length
69.62 in
Diameter
1/8 in
Cable Length
78.12 in

Details

Fitting Type
Barrel x Loop

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.