Zoro Homepage

Ford Explorer 98-02

  • Mfr # BC95408

  • Zoro # G800565300


product price: $28.19
/ea

Key Features

Cable Length
111.76 cm
Fitting Type
Hammer x Barrel
Diameter
1/8 in
Housing Length
24.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC95408
Zoro #
G800565300
UPC #
747730223308
Country of Origin
Unknown

Dimensions

Cable Length
111.76 cm
Diameter
1/8 in
Housing Length
24.562 in

Details

Fitting Type
Hammer x Barrel

Description

Ford Explorer 98-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.