
Ford F-100 76-79 Control Cable, Bc92847
Mfr # BC92847
Zoro # G1644079
product price: $18.45
/eaKey Features
Cable Length
66.75 in
Diameter
1/8 in
Housing Length
122.555 cm
Fitting Type
Barrel x Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC92847
Zoro #
G1644079
UPC #
30999214737
Country of Origin
Unknown
Dimensions
Cable Length
66.75 in
Diameter
1/8 in
Housing Length
122.555 cm
Details
Fitting Type
Barrel x Barrel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.