
Ford F-150 12-16 Br901114,680976R
Mfr # 680976R
Zoro # G1799582
product price: $82.95
/ea
Free Shipping & Returns
Key Features
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Height
3.142 in
Outside Dia.
13.705 in
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680976R
Zoro #
G1799582
UPC #
886708966622
Country of Origin
Unknown
Dimensions
Height
3.142 in
Outside Dia.
13.705 in
Mounting Hole Bolt Circle Diameter
5.315 in
Bolt Hole Dia.
0.61 in
Nominal Thickness
0.984 in
Center Hole Diameter
90.15 mm
Discard Thickness
23 mm
Inside Dia.
10.181 in
Details
Item
Disc Brake Rotor
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Surface Finish
Smooth
Type
Vented
Rotor Coating
Non-coated
Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
6
Number of Mounting Holes
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.