
Ford F-150 99-03/F-150 Heritage 04 Semi Loaded Cal, Frc11380N
Mfr # FRC11380N
Zoro # G1641260
product price:Â $89.89
/eaKey Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Size
14 mm
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRC11380N
Zoro #
G1641260
UPC #
887213217988
Country of Origin
Unknown
Dimensions
Mounting Hole Size
14 mm
Piston Diameter
2.012 in
Bleeder Screw Thread Size
3/8"-24
Details
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
2 mm
Item
Disc Brake Caliper
Number of Pistons
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.