Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford: F-250 Super Duty 03-04 Cable, Bc97278

  • Mfr # BC97278

  • Zoro # G1653641


product price: $16.19
/ea

Key Features

Fitting Type
Hammer x Barrel
Housing Length
19.76 in
Cable Length
104.7 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team