Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford: F-250 Super Duty 08-10

  • Mfr # BC97297

  • Zoro # G900678825


product price: $26.63
/ea

Key Features

Fitting Type
Barrel x Loop
Cable Length
196.495 cm
Housing Length
168.81 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC97297
Zoro #
G900678825
UPC #
887213176964
Country of Origin
Unknown

Dimensions

Cable Length
196.495 cm
Housing Length
168.81 cm

Details

Fitting Type
Barrel x Loop

Description

Ford: F-250 Super Duty 08-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.