Zoro Homepage

FORD F-350 SUPER DUTY 05-10

  • Mfr # BH382783

  • Zoro # G402196605


product price: $32.89
/ea

Key Features

Length
19.5 in
Material
Metal and Rubber
Universal Fit
No
Fitting Type
SAE Female Thread
Line Covering
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH382783
Zoro #
G402196605
UPC #
829000000000
Country of Origin
Unknown

Dimensions

Length
19.5 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Universal Fit
No
Fitting Type
SAE Female Thread
Line Covering
Rubber

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.