Shop RAYBESTOS
See all product information
Create Account
Ford F-350 Superduty 05-12 Semi Loaded Cal, Frc11588N
- Mfr # FRC11588N
- Zoro # G1645363
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Size
16 mm
Number of Pistons
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC11588N
- Zoro #
- G1645363
- UPC #
- 887213211153
- Country of Origin
- Unknown
- Material
- Cast Iron
- Type
- Floating
- Surface Finish
- Plain
- Number of Pistons
- 2
- Mounting Hole Thread Pitch
- 2 mm
- Item
- Disc Brake Caliper
- Caliper Configuration
- Semi-Loaded
Dimensions
- Mounting Hole Size
- 16 mm
- Bleeder Screw Thread Size
- 3/8"-24
- Piston Diameter
- 2.122 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.