This item is Discontinued.

Raybestos Ford F-450 Super Duty 05-14/F-550 Super Semi Loaded Cal, Frc11592N FRC11592N

This item is Discontinued.

Raybestos

Ford F-450 Super Duty 05-14/F-550 Super Semi Loaded Cal, Frc11592N (Discontinued)

Mfr # FRC11592N
Zoro # G1644508
UPC # 887213210675
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC11592N
Zoro #
G1644508
UPC #
887213210675
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
3/8"-24
Mounting Hole Size
16 mm
Piston Diameter
59.9 mm

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper
Number of Pistons
2
Mounting Hole Thread Pitch
2.5 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.