Zoro Homepage

Ford F Super Duty 92-95 Control Cable, Bc94483

  • Mfr # BC94483

  • Zoro # G1652129


product price: $33.29
/ea

Key Features

Diameter
1/8 in
Cable Length
162.56 cm
Housing Length
121.285 cm
Fitting Type
Barrel x Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC94483
Zoro #
G1652129
UPC #
30999664952
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Cable Length
162.56 cm
Housing Length
121.285 cm

Details

Fitting Type
Barrel x Barrel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.