Zoro Homepage

Ford Fairlane 66-68 Control Cable, Bc92439

  • Mfr # BC92439

  • Zoro # G1643729


product price: $40.19
/ea

Key Features

Diameter
1/8 in
Housing Length
51.285 cm
Cable Length
91.56 in
Fitting Type
Ball x Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC92439
Zoro #
G1643729
UPC #
30999212733
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
51.285 cm
Cable Length
91.56 in

Details

Fitting Type
Ball x Barrel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.