Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Fairmont 83

  • Mfr # MGD310M

  • Zoro # G500563019


product price: $18.59
/ea

Key Features

Material
Ceramic, Metallic
Inner Pad Width
5.23 in
Dust Level
Low
Outer Pad Height
2.433 in
Friction Material Composition
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGD310M
Zoro #
G500563019
UPC #
887213100327
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.23 in
Outer Pad Height
2.433 in
Inner Pad Thickness
0.638 in
Inner Pad Height
2.535 in
Outer Pad Width
5.23 in
Outer Pad Thickness
0.638 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Dust Level
Low
Friction Material Composition
Metallic

Description

Ford Fairmont 83

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.