Zoro Homepage

FORD MUSTANG 67-68; MERCURY COUGAR

  • Mfr # BC92318

  • Zoro # G602196450


product price: $27.49
/ea

Key Features

Fitting Type
Hook x Ball
Cable Length
38.75 in
Housing Length
14.937 in
Diameter
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC92318
Zoro #
G602196450
UPC #
30999211767
Country of Origin
Unknown

Dimensions

Cable Length
38.75 in
Housing Length
14.937 in
Diameter
0.094 in

Details

Fitting Type
Hook x Ball

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.