Zoro Homepage

Ford Mustang 94-98 Control Cable, Bc95240

  • Mfr # BC95240

  • Zoro # G1642502


product price: $21.15
/ea

Key Features

Diameter
0.188 in
Housing Length
67.25 in
Cable Length
71.88
Fitting Type
Barrel x Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC95240
Zoro #
G1642502
UPC #
30999977717
Country of Origin
Unknown

Dimensions

Diameter
0.188 in
Housing Length
67.25 in
Cable Length
71.88

Details

Fitting Type
Barrel x Barrel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.