
Ford Ranger 93-00; Mazda B2300 Control Cable, Bc94739
Mfr # BC94739
Zoro # G1651374
product price: $19.69
/eaKey Features
Housing Length
108.915 cm
Diameter
1/8 in
Cable Length
133.045 cm
Fitting Type
Barrel x Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC94739
Zoro #
G1651374
UPC #
30999664327
Country of Origin
Unknown
Dimensions
Housing Length
108.915 cm
Diameter
1/8 in
Cable Length
133.045 cm
Details
Fitting Type
Barrel x Barrel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.