Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fordtrk:Club Wagon E250 76-91; Clu

  • Mfr # SP120TRH

  • Zoro # G500564337


product price: $43.25
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Outer Pad Height
2.74 in
Inner Pad Height
2.74 in
Dust Level
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP120TRH
Zoro #
G500564337
UPC #
887213191196
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.74 in
Inner Pad Height
2.74 in
Inner Pad Width
7.56 in
Inner Pad Thickness
0.65 in
Outer Pad Thickness
0.65 in
Outer Pad Width
7.56 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic

Description

Fordtrk:Club Wagon E250 76-91; Clu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.