Zoro Homepage

Fordtrk:Club Wagon E250 91; Club Wag

  • Mfr # SP450TRH

  • Zoro # G700564540


product price: $39.85
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Width
7.56 in
Outer Pad Height
2.74 in
Friction Material Composition
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP450TRH
Zoro #
G700564540
UPC #
887213191660
Country of Origin
Unknown

Dimensions

Inner Pad Width
7.56 in
Outer Pad Height
2.74 in
Inner Pad Thickness
5/8 in
Inner Pad Height
2.74 in
Outer Pad Width
7.56 in
Outer Pad Thickness
5/8 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Description

Fordtrk:Club Wagon E250 91; Club Wag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.