
Fordtrk:Club Wagon E350 95-02; E-S Pad Set, Sp655Trh
Mfr # SP655TRH
Zoro # G9695976
product price: $65.29
/eaKey Features
Material
Metallic
Includes
Mounting Hardware
Outer Pad Width
8.67 in
Inner Pad Width
8.67 in
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP655TRH
Zoro #
G9695976
UPC #
887213192070
Country of Origin
Unknown
Dimensions
Outer Pad Width
8.67 in
Inner Pad Width
8.67 in
Outer Pad Thickness
0.74 in
Inner Pad Thickness
0.74 in
Inner Pad Height
2.23 in
Outer Pad Height
2.23 in
Details
Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.