
Fordtrk:Excursion 00-05; F250 Supe Pad Set, Sp824Trh
Mfr # SP824TRH
Zoro # G9686681
product price: $54.19
/eaKey Features
Material
Metallic
Includes
Mounting Hardware
Outer Pad Width
7.61 in
Outer Pad Thickness
0.695 in
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP824TRH
Zoro #
G9686681
UPC #
887213191899
Country of Origin
Unknown
Dimensions
Outer Pad Width
7.61 in
Outer Pad Thickness
0.695 in
Inner Pad Height
2.51 in
Inner Pad Width
7.61 in
Outer Pad Height
2.51 in
Inner Pad Thickness
0.695 in
Details
Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.