Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fordtrk:Explorer 95-01; Ranger F Pad Set, Sp652Trh

  • Mfr # SP652TRH

  • Zoro # G9693088


product price: $51.99
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.65 in
Outer Pad Height
2.21 in
Inner Pad Height
2.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP652TRH
Zoro #
G9693088
UPC #
887213191769
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.65 in
Outer Pad Height
2.21 in
Inner Pad Height
2.21 in
Inner Pad Width
6.06 in
Outer Pad Thickness
0.65 in
Outer Pad Width
6.06 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Metallic
Dust Level
Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.