
Fordtrk:F450 Super Duty 05-11; F53 Pad Set, Sp1066Trh
Mfr # SP1066TRH
Zoro # G9692117
product price: $93.39
/ea
Free Shipping & Returns
Key Features
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Outer Pad Height
2.55 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1066TRH
Zoro #
G9692117
UPC #
887213191073
Country of Origin
Unknown
Dimensions
Outer Pad Height
2.55 in
Inner Pad Thickness
0.785 in
Outer Pad Width
8.74 in
Inner Pad Width
8.74 in
Inner Pad Height
2.55 in
Outer Pad Thickness
0.785 in
Details
Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Metallic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.