Zoro Homepage

FRC11359 2.128 In. Disc Brake Caliper

  • Mfr # R42-FRC11359

  • Zoro # G115761237


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-FRC11359
Zoro #
G115761237
UPC #
829352257241
Country of Origin
China

Description

Professional Grade Friction Ready Calipers let you customize the friction selection for the application at hand a smart way to manage inventory. Features -100% Pressure Tested - Dependable operation and leak-free performance -Materials Match OE - Vehicle specific designs cast iron or aluminum depending on OE specifications -EPDM Rubber Components - Superior resistance to heat corrosion and leakage -Easy Installation - Fully assembled; new bleeder screws copper sealing washers hardware and mounting brackets -Smooth Operation - Critical areas are pre-lubricated with a high temperature synthetic lubricant -Bore Size - 2.128 in. -Inlet Thread - M10x1 -Bleeder Thread - M10x1 -Fits for various make model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.