Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRC5248 Disc Brake Caliper

  • Mfr # R42-FRC5248

  • Zoro # G415761746


product price: $44.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-FRC5248
Zoro #
G415761746
UPC #
753497966792
Country of Origin
China

Description

Features -100% pressure tested - dependable operation and leak-free performance. -Materials match oe - vehicle specific designs cast iron or aluminum depending on oe specifications. -Epdm rubber components - superior resistance to heat corrosion and leakage. -Easy installation - fully assembled new bleeder screws copper sealing washers hardware and mounting brackets. -Smooth operation - critical areas are pre-lubricated with a high temperature synthetic lubricant. -Bore Size - 2.5 in. -Inlet Thread - M10 x 1.5. -Bleeder Thread - M10 x 1.5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.