Frict Brake Pad Set, Pgd1053M
- Mfr # PGD1053M
- Zoro # G4396702
product price:Â
$
41.29
/ea
Key Features
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges
Inner Pad Height
2.72 in
Friction Material Composition
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD1053M
- Zoro #
- G4396702
- UPC #
- 829352233771
- Country of Origin
- Unknown
Dimensions
- Inner Pad Height
- 2.72 in
- Outer Pad Width
- 4.32 in
- Inner Pad Thickness
- 0.201 in
- Outer Pad Height
- 2.72 in
- Inner Pad Width
- 4.32 in
- Outer Pad Thickness
- 0.201 in
Details
- Item
- Brake Pads
- Material
- Semi-Metallic
- Includes
- Pad Shims
- Features
- Chamfered Edges
- Friction Material Composition
- Metallic
- Dust Level
- Medium
- Pad Shim Attachment Type
- Unattached
- Friction Material Attachment
- Integrally Molded
- Friction Material Slot Type
- Unslotted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.