Shop RAYBESTOS
See all product information
Create Account
Frict Brake Pad Set, Pgd1069M
- Mfr # PGD1069M
- Zoro # G4399292
product price:Â
$
52.99
/ea
Key Features
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Height
2.48 in
Inner Pad Height
2.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD1069M
- Zoro #
- G4399292
- UPC #
- 829352231449
- Country of Origin
- Unknown
Dimensions
- Outer Pad Height
- 2.48 in
- Inner Pad Height
- 2.48 in
- Outer Pad Thickness
- 0.8 in
- Inner Pad Width
- 6.98 in
- Outer Pad Width
- 6.98 in
- Inner Pad Thickness
- 0.8 in
Details
- Item
- Brake Pads
- Material
- Semi-Metallic
- Includes
- Pad Shims
- Features
- Chamfered Edges; Pad Shims Attached
- Friction Material Slot Type
- Unslotted
- Friction Material Composition
- Metallic
- Friction Material Attachment
- Integrally Molded
- Pad Shim Attachment Type
- Staked
- Dust Level
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.