Frict Brake Pad Set, Pgd120M
- Mfr # PGD120M
- Zoro # G4389291
product price:Â
$
49.55
/ea
Key Features
Material
Semi-Metallic
Includes
Pad Shims
Features
Pad Shims Attached
Inner Pad Width
7.56 in
Outer Pad Thickness
0.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD120M
- Zoro #
- G4389291
- UPC #
- 74773016138
- Country of Origin
- Unknown
Dimensions
- Inner Pad Width
- 7.56 in
- Outer Pad Thickness
- 0.65 in
- Outer Pad Width
- 7.56 in
- Inner Pad Height
- 2.74 in
- Inner Pad Thickness
- 0.65 in
- Outer Pad Height
- 2.74 in
Details
- Item
- Brake Pads
- Material
- Semi-Metallic
- Includes
- Pad Shims
- Features
- Pad Shims Attached
- Pad Shim Attachment Type
- Staked
- Friction Material Slot Type
- Slotted
- Friction Material Composition
- Metallic
- Friction Material Attachment
- Integrally Molded
- Dust Level
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.