Shop RAYBESTOS
See all product information
Create Account
Frict Brake Pad Set, Pgd149M
- Mfr # PGD149M
- Zoro # G4395792
product price:Â
$
43.45
/ea
Key Features
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Friction Material Attachment
Integrally Molded
Inner Pad Thickness
0.791 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGD149M
- Zoro #
- G4395792
- UPC #
- 30999184276
- Country of Origin
- Unknown
- Item
- Brake Pads
- Material
- Semi-Metallic
- Features
- Pad Shims Attached
- Includes
- Pad Shims
- Friction Material Attachment
- Integrally Molded
- Friction Material Composition
- Metallic
- Dust Level
- Medium
- Friction Material Slot Type
- Unslotted
- Pad Shim Attachment Type
- Staked
Dimensions
- Inner Pad Thickness
- 0.791 in
- Outer Pad Width
- 8.12 in
- Inner Pad Width
- 7.2 in
- Inner Pad Height
- 2.58 in
- Outer Pad Thickness
- 0.622 in
- Outer Pad Height
- 2.76 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.