Shop RAYBESTOS
See all product information
Create Account
Frict Brake Pad Set, Pgd529Am
- Mfr # PGD529AM
- Zoro # G4397122
product price:Â
$
49.69
/ea
Key Features
Material
Semi-Metallic
Includes
Pad Shims
Features
Pad Shims Attached
Outer Pad Height
2.1 in
Pad Shim Attachment Type
Staked
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGD529AM
- Zoro #
- G4397122
- UPC #
- 30999298003
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Semi-Metallic
- Includes
- Pad Shims
- Features
- Pad Shims Attached
- Pad Shim Attachment Type
- Staked
- Friction Material Attachment
- Integrally Molded
- Friction Material Composition
- Metallic
- Dust Level
- Medium
- Friction Material Slot Type
- Slotted
Dimensions
- Outer Pad Height
- 2.1 in
- Inner Pad Height
- 2.1 in
- Inner Pad Width
- 6.98 in
- Outer Pad Width
- 6.98 in
- Inner Pad Thickness
- 0.685 in
- Outer Pad Thickness
- 0.685 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.