Frict Brake Pad Set, Pgd655M
- Mfr # PGD655M
- Zoro # G4388022
product price:Â
$
56.79
/ea
Key Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Mounting Hardware; Pad Shims
Inner Pad Height
2.23 in
Friction Material Slot Type
Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD655M
- Zoro #
- G4388022
- UPC #
- 30999832351
- Country of Origin
- Unknown
Dimensions
- Inner Pad Height
- 2.23 in
- Inner Pad Width
- 8.67 in
- Outer Pad Width
- 8.67 in
- Outer Pad Height
- 2.23 in
- Inner Pad Thickness
- 0.74 in
- Outer Pad Thickness
- 0.74 in
Details
- Item
- Brake Pads
- Material
- Semi-Metallic
- Features
- Chamfered Edges; Pad Shims Attached
- Includes
- Mounting Hardware; Pad Shims
- Friction Material Slot Type
- Slotted
- Dust Level
- Medium
- Friction Material Composition
- Metallic
- Friction Material Attachment
- Integrally Molded
- Pad Shim Attachment Type
- Staked
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.