Shop RAYBESTOS
See all product information
Create Account
Frict Brake Pad Set, Pgd978M
- Mfr # PGD978M
- Zoro # G4402652
product price:Â
$
37.29
/ea
Key Features
Material
Metallic
Inner Pad Height
2.87 in
Width
4.42 in
Attachment Type
Integrally Molded
Slotted/Unslotted
Unslotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGD978M
- Zoro #
- G4402652
- UPC #
- 829352218891
- Country of Origin
- Unknown
- Item
- Brake Pads
- Material
- Metallic
- Attachment Type
- Integrally Molded
- Slotted/Unslotted
- Unslotted
- Includes
- Mounting Hardware, Pad Shims Included
Dimensions
- Inner Pad Height
- 2.87 in
- Width
- 4.42 in
- Thickness
- 0.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.