
Frict Brake Shoes, 242Pg
Mfr # 242PG
Zoro # G9323856
product price:Â $20.65
/eaKey Features
Width
50.8 mm
Friction Material
Organic
Shoe Assembly Radius
4-3/4 in
Brake Drum Diameter
241 mm
Steel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
242PG
Zoro #
G9323856
UPC #
30999190758
Country of Origin
Unknown
Dimensions
Width
50.8 mm
Shoe Assembly Radius
4-3/4 in
Brake Drum Diameter
241 mm
Steel Width
2 in
Details
Friction Material
Organic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.