Frict Brake Shoes, 501Pg
- Mfr # 501PG
- Zoro # G9326078
product price:Â
$
25.99
/ea
Key Features
Width
1.339 in
Friction Material
Organic
Brake Drum Diameter
203 mm
Steel Width
1.34 in
Shoe Assembly Radius
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501PG
- Zoro #
- G9326078
- UPC #
- 30999191588
- Country of Origin
- Unknown
- Friction Material
- Organic
Dimensions
- Width
- 1.339 in
- Brake Drum Diameter
- 203 mm
- Steel Width
- 1.34 in
- Shoe Assembly Radius
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.