Shop RAYBESTOS
See all product information
Create Account
Frict Brake Shoes, 704Pg
- Mfr # 704PG
- Zoro # G9347820
product price:Â
$
35.45
/ea
Key Features
Width
1.752 in
Brake Drum Diameter
9.016 in
Friction Material
Organic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704PG
- Zoro #
- G9347820
- UPC #
- 30999967305
- Country of Origin
- Unknown
Dimensions
- Width
- 1.752 in
- Brake Drum Diameter
- 9.016 in
Details
- Friction Material
- Organic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.