Frict Park Brake Shoe, 781Pg
- Mfr # 781PG
- Zoro # G6863277
product price:Â
$
52.19
/ea
Key Features
Width
29.6 mm
Steel Radius
4 in
Brake Drum Diameter
8.268 in
Friction Material
Organic
Steel Width
1.274 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781PG
- Zoro #
- G6863277
- UPC #
- 747730834214
- Country of Origin
- Unknown
- Friction Material
- Organic
Dimensions
- Width
- 29.6 mm
- Steel Radius
- 4 in
- Brake Drum Diameter
- 8.268 in
- Steel Width
- 1.274 in
- Friction Lining Length
- 9.33 in
- Web Thickness
- 0.602 in
- Friction Lining Width
- 1.2 in
- Shoe Assembly Radius
- 4.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.