Zoro Homepage

FRICTION PADS

  • Mfr # EHT1934H

  • Zoro # G502143301


product price: $28.89
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Outer Pad Thickness
0.567 in
Outer Pad Width
4.811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1934H
Zoro #
G502143301
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.567 in
Outer Pad Width
4.811 in
Inner Pad Height
1.988 in
Inner Pad Width
4.811 in
Inner Pad Thickness
0.567 in
Outer Pad Height
1.988 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.