Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Friction Pads, Eht2045H

  • Mfr # EHT2045H

  • Zoro # G9650290


product price: $53.79
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.665 in
Dust Level
Medium
Outer Pad Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT2045H
Zoro #
G9650290
UPC #
887213240535
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.665 in
Outer Pad Height
2.3 in
Inner Pad Width
5.72 in
Inner Pad Height
2.3 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.