Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRONT BRAKE HYDRAULICS OE Replacement

  • Mfr # BH38620

  • Zoro # G208297490


product price: $16.95
/ea

Key Features

Length
24.9 in
Material
Metal and Rubber
Includes
Gasket
Fitting Type
SAE Female Thread x Banjo
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH38620
Zoro #
G208297490
UPC #
30999245410
Country of Origin
China

Dimensions

Length
24.9 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Includes
Gasket
Fitting Type
SAE Female Thread x Banjo
Universal Fit
No
Line Covering
Rubber

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.